Motion
PHC 160-2DR-O/L

SKF
PHC 160-2DR-O/L

Roller Chain - 160 Series, 160 / 2 in, Solid Bushing: Solid Roller, 2 Strand, Dacromet Coated Steel Material
Mi Item #11320842
MFR #PHC 160-2DR-O/L
Price$298.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 160-2DR-O/L

Roller Chain - 160 Series, 160 / 2 in, Solid Bushing: Solid Roller, 2 Strand, Dacromet Coated Steel Material
Mi Item #11320842
MFR #PHC 160-2DR-O/L

Mfr description
PHC 160-2DR-O/L CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$298.86/each

Specifications

Dimensions

  • Inside Width
    1.2420 in, 31.54 mm
  • Link Plate Height
    1.8820 in, 47.79 mm
  • Link Plate Thickness
    0.2520 in, 6.40 mm
  • Pin Diameter
    0.5620 in, 14.26 mm
  • Pin Length
    4.8540 in, 123.29 mm
  • Pitch
    2 in
  • Plate Height
    1.8820 in
  • Roller Width
    1.2420 in, 31.55 mm
  • Weight
    13.5 lbs, 20.09 kg
  • Weight per Foot
    13.51 lbs

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Solid Bushing: Solid Roller
  • Chain Number
    160-2
  • Chain Number & Pitch
    160 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Corrosion Resistant
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Yes
  • Finish Coating
    Dacromet
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    PHC 160-2DR-O/L
  • Material
    Dacromet Coated Steel
  • Number Of Strands Across
    2
  • Operating Temperature Range
    -20 to 150 °C, -4 to 302 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    160
  • Standards Met
    ISO 606, ANSI B29.1, DIN 8188
  • Type
    Offset Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)