Motion
PHC 240H-1O/L

SKF
PHC 240H-1O/L

Roller Chain - 240H Series, 240H / 3 in, Cottered, 1 Strand, Steel Material
Mi Item #11320854
MFR #PHC 240H-1O/L
Price$285.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 240H-1O/L

Roller Chain - 240H Series, 240H / 3 in, Cottered, 1 Strand, Steel Material
Mi Item #11320854
MFR #PHC 240H-1O/L

Mfr description
PHC 240H-1O/L CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$285.73/each

Specifications

Dimensions

  • Inside Width
    1.8640 in, 47.35 mm
  • Link Plate Height
    2.8460 in, 72.29 mm
  • Link Plate Thickness
    0.5000 in, 12.69 mm
  • Pin Diameter
    0.9370 in, 23.80 mm
  • Pin Length
    4.3150 in, 109.59 mm
  • Pitch
    3 in
  • Plate Height
    2.8465 in
  • Roller Width
    1.8640 in, 47.35 mm
  • Weight
    30.4 kg, 20.428 lbs
  • Weight per Foot
    20.428 lbs, 30.4 kg/m

Details

  • Application
    Heavy Duty
  • Attachment Link Number
    O/L
  • Chain Construction
    Cottered
  • Chain Number
    240H
  • Chain Number & Pitch
    240H / 3 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Off Set Link
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    PHC 240H-1O/L
  • Material
    Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to 150 °C, -4 to 302 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    240H
  • Standards Met
    ISO 606, ANSI B29.1, DIN 8188
  • Type
    Offset Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)