Overview
Mfr description
PHS 20B-1A39 SPROCKET
Specifications
- Chain Number & Pitch20B / 1-1/4 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth39
- Bore TypeRough Stock Bore
- MaterialSteel
- Hub TypeA
- Pitch Diameter15.5343 in
- Weight36.07 lbs, 16.4 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data