Motion
PHS 40-1TB84

SKF
PHS 40-1TB84

84 Teeth, Steel Material
MI ITEM #11320877
MFR #PHS 40-1TB84
List Price$345.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 40-1TB84

84 Teeth, Steel Material
MI ITEM #11320877
MFR #PHS 40-1TB84

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$345.77/each for your price

Overview

Mfr description
PHS 40-1TB84 SPROCKET

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    84
  • Material
    Steel
  • Maximum Bore Diameter
    2.0000 in
  • Length Through Bore
    1.2520 in
  • Outside Diameter
    13.6598 in
  • Overall Width
    1.2500 in
  • Hub Diameter
    3.5598 in
  • Weight
    10.46 lbs, 4.75 kg
  • Chain Number & Pitch
    40 / 1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text