Motion
PHC 60H-2CX10FT

SKF
PHC 60H-2CX10FT

Roller Chain - ANSI Series, 60H / 3/4 in, Cottered, 2 Strand, Carbon Steel Material
Mi Item #11320883
MFR #PHC 60H-2CX10FT
Price$247.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 60H-2CX10FT

Roller Chain - ANSI Series, 60H / 3/4 in, Cottered, 2 Strand, Carbon Steel Material
Mi Item #11320883
MFR #PHC 60H-2CX10FT

Mfr description
PHC 60H-2CX10FT CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$247.48/each

Specifications

Dimensions

  • Inside Width
    0.4950 in, 12.57 mm
  • Link Plate Height
    0.7087 in, 18 mm
  • Link Plate Thickness
    0.1280 in, 3.25 mm
  • Pin Diameter
    0.2339 in, 5.94 mm
  • Pitch
    3/4 in
  • Plate Height
    0.7090 in
  • Roller Width
    0.4949 in, 12.57 mm
  • Weight
    8.18 lbs, 12.17 kg
  • Weight per Foot
    8.18 lbs, 12.17 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    60H-2C
  • Chain Number & Pitch
    60H / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Nickel-Plated Single Strand Drive Lambda Chains
  • Component Style
    Cotter Pin
  • Manufacturer Catalog Number
    PHC 60H-2CX10FT
  • Material
    Carbon Steel
  • Number Of Links
    160
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    ANSI
  • Standards Met
    ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)