Motion
PHC 50-2X5MTR

SKF
PHC 50-2X5MTR

Roller Chain - 50-2 Series, 50 / 5/8 in, 2 Strand, Carbon Steel Material
Mi Item #11320899
MFR #PHC 50-2X5MTR
Price$260.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 50-2X5MTR

Roller Chain - 50-2 Series, 50 / 5/8 in, 2 Strand, Carbon Steel Material
Mi Item #11320899
MFR #PHC 50-2X5MTR

Mfr description
PHC 50-2X5MTR CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$260.78/each

Specifications

Dimensions

  • Inside Width
    0.3700 in, 9.40 mm
  • Link Plate Height
    0.5941 in, 15.08 mm
  • Link Plate Thickness
    0.0799 in, 2.02 mm
  • Pin Diameter
    0.2000 in, 5.08 mm
  • Pitch
    5/8 in
  • Weight
    4.41 lbs, 6.56 kg
  • Weight per Foot
    4.41 lbs, 6.56 kg/m

Details

  • Application
    Power Transmission
  • Chain Number
    50-2
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Nickel-Plated Single Strand Drive Lambda Chains
  • Manufacturer Catalog Number
    PHC 50-2X5MTR
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    50-2
  • Standards Met
    ANSI
  • Type
    Transmission Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)