Motion
PHS 16B-1TB40

SKF
PHS 16B-1TB40

40 Teeth, Steel Material
Mi Item #11320924
MFR #PHS 16B-1TB40
Price$350.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 16B-1TB40

40 Teeth, Steel Material
Mi Item #11320924
MFR #PHS 16B-1TB40

Mfr description
PHS 16B-1TB40 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$350.47/each

Specifications

Dimensions

  • Hub Diameter
    5.5118 in
  • Length Through Bore
    2.0079 in
  • Maximum Bore Diameter
    3.0000 in
  • Overall Width
    2.0079 in
  • Pitch Diameter
    12.7461 in
  • Weight
    22.5 lbs, 10.2 kg

Details

  • Chain Number & Pitch
    16B / 1 in
  • Material
    Steel
  • Number Of Teeth
    40
  • Product Type
    Bushed Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)