Motion
PHG 5040-14M-40

SKF
PHG 5040-14M-40

14M, 14 mm Pitch, 5040 mm Pitch Length, 40 mm Width, 360 Teeth, Neoprene Material
MI ITEM #11320944
MFR #PHG 5040-14M-40
List Price$293.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 5040-14M-40

14M, 14 mm Pitch, 5040 mm Pitch Length, 40 mm Width, 360 Teeth, Neoprene Material
MI ITEM #11320944
MFR #PHG 5040-14M-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$293.96/each for your price

Overview

Mfr description
PHG 5040-14M-40 BELTING AND BELT DRIVE

Specifications

  • Belt Type
    14M
  • Pitch
    14 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Reinforcing Cord Material
    Fiberglass
  • Pitch Length
    5040 mm
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant
  • Belt/Slab
    Belt
  • Belt Height
    10 mm
  • Belt Section
    14M
  • Cord Material
    Fiberglass
  • Additional Details
    Oil;heat and ozone resistant;Synchronous operation with no slippage;Excellent dimensional stability;Suitable for tropical climates;Reduced energy consumption and increased mean time between failures

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text