Motion
PHP 1-3V1900-SK

SKF
PHP 1-3V1900-SK

V-belt Pulley - 3V, 3VX Belt Section, 1 Groove, Bushing Required Bore Size, 19 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #11321000
MFR #PHP 1-3V1900-SK
Price$265.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHP 1-3V1900-SK

V-belt Pulley - 3V, 3VX Belt Section, 1 Groove, Bushing Required Bore Size, 19 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #11321000
MFR #PHP 1-3V1900-SK

Mfr description
PHP 1-3V1900-SK PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$265.00/each

Specifications

Dimensions

  • Belt Section Size
    3V, 3VX
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    19 in
  • Weight
    22.8 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)