Motion
PHC 08B-2X25FT

SKF
PHC 08B-2X25FT

Roller Chain - 08B Series, 08B / 1/2 in, Solid Bushing: Solid Roller, 2 Strand, Carbon Steel Material
Mi Item #11321007
MFR #PHC 08B-2X25FT
Price$281.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 08B-2X25FT

Roller Chain - 08B Series, 08B / 1/2 in, Solid Bushing: Solid Roller, 2 Strand, Carbon Steel Material
Mi Item #11321007
MFR #PHC 08B-2X25FT

Mfr description
PHC 08B-2X25FT CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281.89/each

Specifications

Dimensions

  • Inside Width
    0.3050 in, 7.75 mm
  • Link Plate Height
    0.4650 in, 11.80 mm
  • Link Plate Thickness
    0.0630 in, 1.60 mm
  • Pin Diameter
    0.1750 in, 4.45 mm
  • Pin Length
    1.2280 in, 31.19 mm
  • Pitch
    1/2 in
  • Plate Height
    0.4646 in
  • Roller Width
    0.3050 in, 7.75 mm
  • Weight
    0.9 lbs, 1.34 kg
  • Weight per Foot
    0.90 lbs, 0.41 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Solid Bushing: Solid Roller
  • Chain Number
    08B-2
  • Chain Number & Pitch
    08B / 1/2 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard (BS)
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    PHC 08B-2X25FT
  • Material
    Carbon Steel
  • Number Of Links
    600
  • Number Of Strands Across
    2
  • Operating Temperature Range
    -20 to 150 °C, -4 to 302 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    08B
  • Standards Met
    ISO 606, BS 228, DIN 8187
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)