Specifications
Dimensions
- Pitch2 in
Details
- Chain Number32B-3
- Chain Number & Pitch32B / 2 in
- Chain StandardBritish Standard
- Chain TypeRoller Chain
- Component StyleOff Set Link
- Link TypeOffset Link
- Manufacturer Catalog NumberPHC 32B-3O/L
- Number Of Strands Across3
- Product TypeRoller Chain Links
- Series32B
- TypeOffset Link
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)