Motion
PHS 100-1DSTB18

SKF
PHS 100-1DSTB18

18 Teeth, Steel Material
MI ITEM #11321118
MFR #PHS 100-1DSTB18
List Price$368.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 100-1DSTB18

18 Teeth, Steel Material
MI ITEM #11321118
MFR #PHS 100-1DSTB18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$368.17/each for your price

Overview

Mfr description
PHS 100-1DSTB18 SPROCKET

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    18
  • Material
    Steel
  • Maximum Bore Diameter
    3.0000 in
  • Length Through Bore
    2.0000 in
  • Outside Diameter
    7.8402 in
  • Weight
    15.61 lbs, 7.08 kg
  • Chain Number & Pitch
    100 / 1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought