Motion
PHC 32S-5C/L

SKF
PHC 32S-5C/L

Roller Chain - Oilfield Standard Series, 160 / 2 in, Cottered, 5 Strand, Alloy Steel Material
Mi Item #11321164
MFR #PHC 32S-5C/L
Price$324.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 32S-5C/L

Roller Chain - Oilfield Standard Series, 160 / 2 in, Cottered, 5 Strand, Alloy Steel Material
Mi Item #11321164
MFR #PHC 32S-5C/L

Mfr description
PHC 32S-5C/L CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$324.59/each

Specifications

Dimensions

  • Inside Width
    1.2420 in, 31.54 mm
  • Link Plate Height
    1.8980 in, 48.20 mm
  • Link Plate Thickness
    0.2520 in, 6.40 mm
  • Pin Diameter
    0.5620 in, 14.26 mm
  • Pin Length
    9.6540 in, 245.19 mm
  • Pitch
    2 in
  • Plate Height
    1.8980 in
  • Roller Width
    1.2420 in, 31.55 mm
  • Weight
    39.94 kg, 26.838 lbs
  • Weight per Foot
    26.838 lbs, 39.94 kg/m

Details

  • Application
    Oilfield Standard
  • Chain Construction
    Cottered
  • Chain Number
    160-5
  • Chain Number & Pitch
    160 / 2 in
  • Chain Standard
    Oil Field Standard
  • Chain Type
    Oil Field Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    PHC 32S-5C/L
  • Material
    Alloy Steel
  • Number Of Strands Across
    5
  • Operating Temperature Range
    -20 to 150 °C, -4 to 302 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    Oilfield Standard
  • Standards Met
    API, ISO 606, ANSI
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)