Motion
PHS 20B-2BH21

SKF
PHS 20B-2BH21

Roller Chain Sprocket - 20B / 1-1/4 in, B Hub, 21 Teeth, Steel Material
Mi Item #11321185
MFR #PHS 20B-2BH21
Price$373.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 20B-2BH21

Roller Chain Sprocket - 20B / 1-1/4 in, B Hub, 21 Teeth, Steel Material
Mi Item #11321185
MFR #PHS 20B-2BH21

Mfr description
PHS 20B-2BH21 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$373.52/each

Specifications

Dimensions

  • Hub Diameter
    5.5118 in
  • Maximum Bore Diameter
    3.6220 in
  • Overall Width
    3.1496 in
  • Pitch Diameter
    8.3870 in
  • Weight
    34.57 lbs, 15.7 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    20B / 1-1/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    21
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)