Motion
PHS 60-1B72

SKF
PHS 60-1B72

Roller Chain Sprocket - 60 / 3/4 in, B Hub, 72 Teeth, Steel Material
MI ITEM #11321224
MFR #PHS 60-1B72
Price$377.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 60-1B72

Roller Chain Sprocket - 60 / 3/4 in, B Hub, 72 Teeth, Steel Material
MI ITEM #11321224
MFR #PHS 60-1B72

Mfr description
PHS 60-1B72 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$377.79/each

Specifications

Dimensions

  • Hub Diameter
    4.2500 in
  • Maximum Bore Diameter
    2.7500 in
  • Outside Diameter
    17.6299 in
  • Overall Width
    2.0000 in
  • Weight
    33.03 lbs, 15 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    72
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)