1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHF FX20-90X112
Keyless Bushing - FX20 Series, 90 mm ID, 112 mm OD
MI ITEM #
11321230
MFR #
PHF FX20-90X112
Price
$315.17
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Keyless Bushings
SKF PHF FX20-90X112
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHF FX20-90X112
Keyless Bushing - FX20 Series, 90 mm ID, 112 mm OD
MI ITEM #
11321230
MFR #
PHF FX20-90X112
Mfr description
PHF FX20-90X112 BUSHING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$315
.17
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
90 mm
Outside
Diameter
112 mm
Overall Length
106 mm
Weight
8.6 lbs
Details
Flange Type
Flanged
Number Of Locking Screws
12
Series
FX20
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items