Motion
PHS 08B-2B95

SKF
PHS 08B-2B95

Roller Chain Sprocket - 08B / 1/2 in, B Hub, 95 Teeth, Steel Material
Mi Item #11321231
MFR #PHS 08B-2B95
Price$378.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 08B-2B95

Roller Chain Sprocket - 08B / 1/2 in, B Hub, 95 Teeth, Steel Material
Mi Item #11321231
MFR #PHS 08B-2B95

Mfr description
PHS 08B-2B95 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$378.32/each

Specifications

Dimensions

  • Hub Diameter
    4.3307 in
  • Maximum Bore Diameter
    2.3622 in
  • Overall Width
    2.1654 in
  • Pitch Diameter
    15.122 in
  • Weight
    21.74 lbs, 9.86 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    08B / 1/2 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    95
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)