Motion
PHC 10B-1SBX10FT

SKF
PHC 10B-1SBX10FT

Roller Chain - 10B Series, 10B / 5/8 in, Riveted, 1 Strand, Carbon Steel Material
Mi Item #11321234
MFR #PHC 10B-1SBX10FT
Price$304.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 10B-1SBX10FT

Roller Chain - 10B Series, 10B / 5/8 in, Riveted, 1 Strand, Carbon Steel Material
Mi Item #11321234
MFR #PHC 10B-1SBX10FT

Mfr description
PHC 10B-1SBX10FT CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$304.42/each

Specifications

Dimensions

  • Inside Width
    0.3800 in, 9.65 mm
  • Link Plate Height
    0.5790 in, 14.70 mm
  • Link Plate Thickness
    0.0670 in, 1.69 mm
  • Minimum Curve Radius
    15.7480 in
  • Pin Diameter
    0.1770 in, 4.50 mm
  • Pin Length
    0.7910 in, 20.10 mm
  • Pitch
    5/8 in
  • Plate Height
    0.5787 in
  • Roller Width
    0.3800 in, 9.65 mm
  • Weight
    0.93 kg, 0.625 lbs
  • Weight per Foot
    0.625 lbs, 0.93 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Riveted
  • Chain Number
    10B-1SB
  • Chain Number & Pitch
    10B / 5/8 in
  • Chain Standard
    British Standard
  • Chain Type
    Side Bow Chain
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    PHC 10B-1SBX10FT
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to 150 °C, -4 to 302 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    10B
  • Standards Met
    ISO 606, BS 228, DIN 8187
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)