Motion
PHS 100-1DSTB19

SKF
PHS 100-1DSTB19

19 Teeth, Steel Material
MI ITEM #11321251
MFR #PHS 100-1DSTB19
List Price$380.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 100-1DSTB19

19 Teeth, Steel Material
MI ITEM #11321251
MFR #PHS 100-1DSTB19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$380.04/each for your price

Overview

Mfr description
PHS 100-1DSTB19 SPROCKET

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    19
  • Material
    Steel
  • Maximum Bore Diameter
    3.0000 in
  • Length Through Bore
    2.0000 in
  • Outside Diameter
    8.2402 in
  • Weight
    19.63 lbs, 8.9 kg
  • Chain Number & Pitch
    100 / 1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought