Specifications
Dimensions
- Coupling Size Code1100
- Outside Diameter250 mm
- Overall Length6.1220 in
- Weight13.735 lbs
Details
- Coupling ComponentHorizontal Cover Kit
- Product TypeGrid Coupling Covers
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)