Motion
PHC 08B-1SBX5MTR

SKF
PHC 08B-1SBX5MTR

Roller Chain - 08B Series, 08B / 1/2 in, Solid Roller, 1 Strand, Carbon Steel Material
Mi Item #11321277
MFR #PHC 08B-1SBX5MTR
Price$307.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 08B-1SBX5MTR

Roller Chain - 08B Series, 08B / 1/2 in, Solid Roller, 1 Strand, Carbon Steel Material
Mi Item #11321277
MFR #PHC 08B-1SBX5MTR

Mfr description
PHC 08B-1SBX5MTR CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$307.60/each

Specifications

Dimensions

  • Inside Width
    0.3050 in, 7.75 mm
  • Link Plate Height
    0.4650 in, 11.80 mm
  • Link Plate Thickness
    0.0630 in, 1.60 mm
  • Minimum Curve Radius
    15.7480 in
  • Pin Diameter
    0.1560 in, 4 mm
  • Pin Length
    0.6850 in, 17.39 mm
  • Pitch
    1/2 in
  • Plate Height
    0.4646 in
  • Roller Width
    0.3050 in, 7.75 mm
  • Weight
    0.47 lbs, 0.7 kg
  • Weight per Foot
    0.47 lbs, 0.7 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Solid Roller
  • Chain Number
    08B-1SB
  • Chain Number & Pitch
    08B / 1/2 in
  • Chain Standard
    British Standard
  • Chain Type
    Side Bow Chain
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    PHC 08B-1SBX5MTR
  • Material
    Carbon Steel
  • Number Of Links
    394
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to 150 °C, -4 to 302 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    08B
  • Standards Met
    ISO 606, BS 228, DIN 8187
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)