Motion
PHF FX190-110X185

SKF
PHF FX190-110X185

Keyless Bushing - FX190 Series, 110 mm ID, 185 mm OD
Mi Item #11321287
MFR #PHF FX190-110X185
Price$319.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHF FX190-110X185

Keyless Bushing - FX190 Series, 110 mm ID, 185 mm OD
Mi Item #11321287
MFR #PHF FX190-110X185

Mfr description
PHF FX190-110X185 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$319.67/each

Specifications

Dimensions

  • Bore Diameter
    110 mm
  • Outside Diameter  
    185 mm
  • Overall Length
    50 mm
  • Weight
    13 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    9
  • Series
    FX190
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)