Motion
PHC 16B-1NPX10FT

SKF
PHC 16B-1NPX10FT

Roller Chain - 16B Series, 16B / 1 in, 1 Strand, Carbon Steel Material
Mi Item #11321299
MFR #PHC 16B-1NPX10FT
Price$310.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 16B-1NPX10FT

Roller Chain - 16B Series, 16B / 1 in, 1 Strand, Carbon Steel Material
Mi Item #11321299
MFR #PHC 16B-1NPX10FT

Mfr description
PHC 16B-1NPX10FT CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$310.42/each

Specifications

Dimensions

  • Inside Width
    0.6700 in, 17.01 mm
  • Link Plate Height
    0.8268 in, 21 mm
  • Link Plate Thickness
    0.1220 in, 3.09 mm
  • Pin Diameter
    0.3260 in, 8.27 mm
  • Pitch
    1 in
  • Plate Height
    0.8268 in
  • Roller Width
    0.6700 in, 17.02 mm
  • Weight
    1.82 lbs, 2.71 kg
  • Weight per Foot
    1.82 lbs, 2.71 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Number
    16B-1NP
  • Chain Number & Pitch
    16B / 1 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard (BS)
  • Corrosion Resistant
    Yes
  • Finish Coating
    Nickel plated
  • Manufacturer Catalog Number
    PHC 16B-1NPX10FT
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    16B
  • Standards Met
    BS
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)