Motion
PHC C08B-3X5MTR

SKF
PHC C08B-3X5MTR

Roller Chain - 08B Series, C08B / 1/2 in, 3 Strand, Carbon Steel Material
MI ITEM #11321430
MFR #PHC C08B-3X5MTR
Price$321.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC C08B-3X5MTR

Roller Chain - 08B Series, C08B / 1/2 in, 3 Strand, Carbon Steel Material
MI ITEM #11321430
MFR #PHC C08B-3X5MTR

Mfr description
PHC C08B-3X5MTR CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$321.43/each

Specifications

Dimensions

  • Inside Width
    0.3051 in, 7.75 mm
  • Link Plate Height
    0.4646 in, 11.80 mm
  • Link Plate Thickness
    0.0630 in, 1.60 mm
  • Pin Diameter
    0.1750 in, 4.45 mm
  • Pitch
    1/2 in
  • Plate Height
    0.5787 in
  • Roller Width
    0.3050 in, 7.75 mm
  • Weight
    6.89 kg, 4.63 lbs
  • Weight per Foot
    4.63 lbs, 6.89 kg/m

Details

  • Application
    Conveying
  • Chain Number
    C08B
  • Chain Number & Pitch
    C08B / 1/2 in
  • Chain Standard
    British Standard
  • Chain Type
    Conveyor Chains
  • Manufacturer Catalog Number
    PHC C08B-3X5MTR
  • Material
    Carbon Steel
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain
  • Series
    08B
  • Standards Met
    BS
  • Type
    Conveyor Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)