Motion
PHG D315

SKF
PHG D315

Classical Wrapped V-Belt - D, 1-1/4 in Top Width, 1 Strand, 318 in Nominal Outside Length, Smooth
Mi Item #11321544
MFR #PHG D315
Price$252.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG D315

Classical Wrapped V-Belt - D, 1-1/4 in Top Width, 1 Strand, 318 in Nominal Outside Length, Smooth
Mi Item #11321544
MFR #PHG D315

Mfr description
PHG D315 BELTING AND BELT DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$252.80/each

Specifications

Dimensions

  • Belt Height
    3/4 in
  • Nominal Outside Length
    318 in
  • Top Width Per Strand
    1-1/4 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    D
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)