Overview
Mfr description
PHS 20B-1A42 SPROCKET
Specifications
- Chain Number & Pitch20B / 1-1/4 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth42
- Bore TypeRough Stock Bore
- MaterialSteel
- Hub TypeA
- Pitch Diameter16.7276 in
- Weight40.9 lbs, 18.6 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data