1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHF FX10-170X225
Keyless Bushing - FX10 Series, 170 mm ID, 225 mm OD
MI ITEM #
11321627
MFR #
PHF FX10-170X225
List Price
$351.30
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Keyless Bushings
SKF PHF FX10-170X225
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHF FX10-170X225
Keyless Bushing - FX10 Series, 170 mm ID, 225 mm OD
MI ITEM #
11321627
MFR #
PHF FX10-170X225
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$351.30
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PHF FX10-170X225 BUSHING
Specifications
Flange Type
Flangeless
Outside Diameter
225 mm
Number Of Locking Screws
22
Overall Length
60 mm
Series
FX10
Weight
12.8 lbs
Bore Diameter
170 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought