Motion
PHC C12B-2X5MTR

SKF
PHC C12B-2X5MTR

Roller Chain - 12B Series, C10B / 5/8 in, 2 Strand, Carbon Steel Material
Mi Item #11321697
MFR #PHC C12B-2X5MTR
Price$346.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC C12B-2X5MTR

Roller Chain - 12B Series, C10B / 5/8 in, 2 Strand, Carbon Steel Material
Mi Item #11321697
MFR #PHC C12B-2X5MTR

Mfr description
PHC C12B-2X5MTR CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$346.08/each

Specifications

Dimensions

  • Inside Width
    0.4598 in, 11.67 mm
  • Link Plate Height
    0.6299 in, 16 mm
  • Link Plate Thickness
    0.0728 in, 1.84 mm
  • Pin Diameter
    0.2250 in, 5.71 mm
  • Pitch
    3/4 in
  • Plate Height
    0.6300 in
  • Roller Width
    0.4598 in, 11.68 mm
  • Weight
    1.76 lbs, 2.62 kg
  • Weight per Foot
    1.76 lbs, 2.62 kg/m

Details

  • Application
    Conveying
  • Chain Number
    C12B
  • Chain Number & Pitch
    C10B / 5/8 in
  • Chain Standard
    British Standard
  • Chain Type
    Standard Single Strand Roller Chain
  • Manufacturer Catalog Number
    PHC C12B-2X5MTR
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    12B
  • Standards Met
    BS, EN
  • Type
    Conveyor Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)