Overview
Mfr description
PHS 20B-1A43 SPROCKET
Specifications
- Chain Number & Pitch20B / 1-1/4 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth43
- Bore TypeRough Stock Bore
- MaterialSteel
- Hub TypeA
- Pitch Diameter17.1244 in
- Weight42.55 lbs, 19.3 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data