Overview
Mfr description
PHS 24B-1A32 SPROCKET
Specifications
- Chain Number & Pitch24B / 1-1/2 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth32
- Bore TypeRough Stock Bore
- MaterialSteel
- Hub TypeA
- Pitch Diameter15.3035 in
- Weight46.87 lbs, 21.3 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data