Motion
PHP 3-D90TB3020

SKF
PHP 3-D90TB3020

V-Belt Pulley - D Belt Section, 3 Groove, Bushing Required Bore Size, 9.6000 in O.D., Taper Lock Bushed, 3020 Series Bushing, Cast Iron Material
MI ITEM #11321926
MFR #PHP 3-D90TB3020
Price$458.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHP 3-D90TB3020

V-Belt Pulley - D Belt Section, 3 Groove, Bushing Required Bore Size, 9.6000 in O.D., Taper Lock Bushed, 3020 Series Bushing, Cast Iron Material
MI ITEM #11321926
MFR #PHP 3-D90TB3020

Mfr description
PHP 3-D90TB3020 PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$458.24/each

Specifications

Dimensions

  • Belt Section Size
    D
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    9.6000 in

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3020
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)