Motion
PHG 1200-XXH-200

SKF
PHG 1200-XXH-200

XXH, 1.2500 in Pitch, 3048 mm Pitch Length, 2.0000 in Width, 96 Teeth, Neoprene Material
Mi Item #11321931
MFR #PHG 1200-XXH-200
Price$382.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 1200-XXH-200

XXH, 1.2500 in Pitch, 3048 mm Pitch Length, 2.0000 in Width, 96 Teeth, Neoprene Material
Mi Item #11321931
MFR #PHG 1200-XXH-200

Mfr description
PHG 1200-XXH-200 BELTING AND BELT DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$382.21/each

Specifications

Dimensions

  • Belt Height
    0.6181 in
  • Overall Width  
    2.0000 in
  • Pitch
    1.2500 in
  • Pitch Length
    3048 mm

Details

  • Additional Details
    Oil;heat and ozone resistant;Suitable for tropical climates
  • Belt Section
    XXH
  • Belt Type
    XXH
  • Belt/Slab
    Belt
  • Cord Material
    Fiberglass
  • Material
    Neoprene
  • Number Of Teeth  
    96
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)