Overview
Mfr description
PHS 20B-1A44 SPROCKET
Specifications
- Chain Number & Pitch20B / 1-1/4 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth44
- Bore TypeRough Stock Bore
- MaterialSteel
- Hub TypeA
- Pitch Diameter17.522 in
- Weight44.21 lbs, 20.1 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data