1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHF FX51-160X210
Keyless Bushing - FX51 Series, 160 mm ID, 210 mm OD
MI ITEM #
11321951
MFR #
PHF FX51-160X210
List Price
$402.87
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Keyless Bushings
SKF PHF FX51-160X210
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHF FX51-160X210
Keyless Bushing - FX51 Series, 160 mm ID, 210 mm OD
MI ITEM #
11321951
MFR #
PHF FX51-160X210
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$402.87
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PHF FX51-160X210 BUSHING
Specifications
Flange Type
Flangeless
Outside Diameter
210 mm
Number Of Locking Screws
11
Series
FX51
Weight
13.2 lbs
Bore Diameter
160 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought