Specifications
Dimensions
- Coupling Size Code1100
- Weight4.608 lbs
Details
- Coupling ComponentGrid Only
- Element MaterialAlloy Steel
- Product TypeGrid Coupling Grids
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)