Overview
Mfr description
PHS 28B-1A26 SPROCKET
Specifications
- Chain Number & Pitch28B / 1-3/4 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth26
- Bore TypeRough Stock Bore
- MaterialSteel
- Hub TypeA
- Pitch Diameter14.5185 in
- Weight40.24 lbs, 18.3 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data