Motion
PHP 1SPB530TB

SKF
PHP 1SPB530TB

V-Belt Pulley - SPB Belt Section, 1 Groove, Bushing Required Bore Size, 537 mm O.D., Taper Lock Bushed, Cast Iron Material
Mi Item #11322005
MFR #PHP 1SPB530TB
Price$468.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHP 1SPB530TB

V-Belt Pulley - SPB Belt Section, 1 Groove, Bushing Required Bore Size, 537 mm O.D., Taper Lock Bushed, Cast Iron Material
Mi Item #11322005
MFR #PHP 1SPB530TB

Mfr description
PHP 1SPB530TB PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$468.49/each

Specifications

Dimensions

  • Belt Section Size
    SPB
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    537 mm

Details

  • Bore Type
    Taper Lock Bushed
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)