Specifications
Dimensions
- Pitch Diameter17.9193 in
- Weight45.75 lbs, 20.8 kg
Details
- Bore TypeRough Stock Bore
- Chain Number & Pitch20B / 1-1/4 in
- Hub StyleA
- Hub TypeA
- MaterialSteel
- Number Of Teeth45
- Product TypeStock Bore Sprockets
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)