Motion
PHS 12B-2B60

SKF
PHS 12B-2B60

Roller Chain Sprocket - 12B / 3/4 in, B Hub, 60 Teeth, Steel Material
MI ITEM #11322203
MFR #PHS 12B-2B60
Price$496.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 12B-2B60

Roller Chain Sprocket - 12B / 3/4 in, B Hub, 60 Teeth, Steel Material
MI ITEM #11322203
MFR #PHS 12B-2B60

Mfr description
PHS 12B-2B60 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$496.99/each

Specifications

Dimensions

  • Hub Diameter
    5.3543 in
  • Maximum Bore Diameter
    3.3465 in
  • Overall Width
    2.4409 in
  • Pitch Diameter
    14.3303 in
  • Weight
    28.7 lbs, 13 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    12B / 3/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    60
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)