Motion
PHS 32B-1BH19

SKF
PHS 32B-1BH19

Roller Chain Sprocket - 32B / 2 in, B Hub, 19 Teeth, Steel Material
Mi Item #11322221
MFR #PHS 32B-1BH19
Price$499.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 32B-1BH19

Roller Chain Sprocket - 32B / 2 in, B Hub, 19 Teeth, Steel Material
Mi Item #11322221
MFR #PHS 32B-1BH19

Mfr description
PHS 32B-1BH19 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$499.49/each

Specifications

Dimensions

  • Hub Diameter
    6.2992 in
  • Maximum Bore Diameter
    4.0551 in
  • Overall Width
    3.5433 in
  • Pitch Diameter
    12.1512 in
  • Weight
    51.88 lbs, 23.5 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    32B / 2 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    19
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)