Motion
PHS 20B-2B26

SKF
PHS 20B-2B26

Roller Chain Sprocket - 20B / 1-1/4 in, B Hub, 26 Teeth, Steel Material
MI ITEM #11322228
MFR #PHS 20B-2B26
Price$501.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 20B-2B26

Roller Chain Sprocket - 20B / 1-1/4 in, B Hub, 26 Teeth, Steel Material
MI ITEM #11322228
MFR #PHS 20B-2B26

Mfr description
PHS 20B-2B26 SPROCKET
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$501.04/each

Specifications

Dimensions

  • Hub Diameter
    5.9055 in
  • Maximum Bore Diameter
    3.7795 in
  • Overall Width
    3.1496 in
  • Pitch Diameter
    10.3705 in
  • Weight
    50.44 lbs, 22.9 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    20B / 1-1/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    26
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)