Motion
PHS 120-1A35

SKF
PHS 120-1A35

Roller Chain Sprocket - 120 / 1-1/2 in, A Hub, 35 Teeth, Steel Material
Mi Item #11322251
MFR #PHS 120-1A35
Price$505.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 120-1A35

Roller Chain Sprocket - 120 / 1-1/2 in, A Hub, 35 Teeth, Steel Material
Mi Item #11322251
MFR #PHS 120-1A35

Mfr description
PHS 120-1A35 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$505.48/each

Specifications

Dimensions

  • Outside Diameter
    17.5701 in
  • Weight
    51.06 lbs, 23.2 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Teeth
    35
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)