Motion
PHS 24B-1A35

SKF
PHS 24B-1A35

Roller Chain Sprocket - 24B / 1-1/2 in, A Hub, 35 Teeth, Steel Material
MI ITEM #11322253
MFR #PHS 24B-1A35
Price$505.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 24B-1A35

Roller Chain Sprocket - 24B / 1-1/2 in, A Hub, 35 Teeth, Steel Material
MI ITEM #11322253
MFR #PHS 24B-1A35

Mfr description
PHS 24B-1A35 SPROCKET
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$505.56/each

Specifications

Dimensions

  • Pitch Diameter
    16.7339 in
  • Weight
    57.5 lbs, 26.1 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    24B / 1-1/2 in
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Teeth
    35
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)