Motion
PHS 16B-3B29

SKF
PHS 16B-3B29

Roller Chain Sprocket - 16B / 1 in, B Hub, 29 Teeth, Steel Material
Mi Item #11322255
MFR #PHS 16B-3B29
Price$506.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 16B-3B29

Roller Chain Sprocket - 16B / 1 in, B Hub, 29 Teeth, Steel Material
Mi Item #11322255
MFR #PHS 16B-3B29

Mfr description
PHS 16B-3B29 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$506.19/each

Specifications

Dimensions

  • Hub Diameter
    5.1181 in
  • Maximum Bore Diameter
    3.3465 in
  • Overall Width
    3.9370 in
  • Pitch Diameter
    9.2488 in
  • Weight
    54.05 lbs, 24.5 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    16B / 1 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    29
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)