Motion
PHS 16B-3TB27

SKF
PHS 16B-3TB27

27 Teeth, Steel Material
MI ITEM #11322278
MFR #PHS 16B-3TB27
List Price$509.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 16B-3TB27

27 Teeth, Steel Material
MI ITEM #11322278
MFR #PHS 16B-3TB27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$509.17/each for your price

Overview

Mfr description
PHS 16B-3TB27 SPROCKET

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    27
  • Material
    Steel
  • Maximum Bore Diameter
    3.5000 in
  • Length Through Bore
    2.5197 in
  • Pitch Diameter
    8.6138 in
  • Weight
    27.6 lbs, 12.5 kg
  • Chain Number & Pitch
    16B / 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought