Specifications
Details
- Chain Number180-3
- Component StyleOff Set Link
- Link TypeOffset Link
- Manufacturer Catalog NumberPHC 180-3O/L
- Number Of Strands Across3
- Product TypeRoller Chain
- Series180
- TypeOffset Link
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)