Motion
PHG D-1400-H-150

SKF
PHG D-1400-H-150

D-H, 0.5000 in Pitch, 3556 mm Pitch Length, 1.5000 in Width, 560 Teeth, Neoprene Rubber Material
MI ITEM #11322324
MFR #PHG D-1400-H-150
Your Price$375.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG D-1400-H-150

D-H, 0.5000 in Pitch, 3556 mm Pitch Length, 1.5000 in Width, 560 Teeth, Neoprene Rubber Material
MI ITEM #11322324
MFR #PHG D-1400-H-150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$375.03/each(List $431.27)

Overview

Mfr description
PHG D-1400-H-150 BELTING AND BELT DRIVE

Specifications

  • Belt Type
    D-H
  • Pitch
    0.5000 in
  • Overall Width
  • Material
    Neoprene Rubber
  • Number Of Teeth
  • Pitch Length
    3556 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text