Overview
Mfr description
PHS 28B-1A27 SPROCKET
Specifications
- Chain Number & Pitch28B / 1-3/4 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth27
- Bore TypeRough Stock Bore
- MaterialSteel
- Hub TypeA
- Pitch Diameter15.074 in
- Weight44.25 lbs, 20.1 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data