Specifications
Dimensions
- Pitch5/8 in
- Plate Height0.5940 in
Details
- Chain Number50
- Chain Number & Pitch50 / 5/8 in
- Number Of Strands Across1
- Product TypeRoller Chain
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)