Motion
PHS 10B-1B112

SKF
PHS 10B-1B112

Roller Chain Sprocket - 10B / 5/8 in, B Hub, 112 Teeth, Steel Material
MI ITEM #11322352
MFR #PHS 10B-1B112
Price$522.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 10B-1B112

Roller Chain Sprocket - 10B / 5/8 in, B Hub, 112 Teeth, Steel Material
MI ITEM #11322352
MFR #PHS 10B-1B112

Mfr description
PHS 10B-1B112 SPROCKET
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$522.32/each

Specifications

Dimensions

  • Hub Diameter
    3.9370 in
  • Maximum Bore Diameter
    2.7559 in
  • Overall Width
    1.9685 in
  • Pitch Diameter
    22.2846 in
  • Weight
    34.28 lbs, 15.6 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    10B / 5/8 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    112
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)